Besa Cierro Cable Pendant, Cobalt Blue Matte, Black Finish, 1x 9W LED

  • Mfr # 1KX-4124CM-LED-BK

  • Zoro # G715613943


product price:  $459.00
/ea
Free Shipping & Returns

Key Features

Rated Life
30000
Style
Contemporary
Finish
Cobalt Blue Matte
Glass Color
Blue
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-4124CM-LED-BK
Zoro #
G715613943
UPC #
767893295189
Country of Origin
China

Dimensions

Height
9.375 in
Shade Diameter
5.735 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Rated Life
30000
Style
Contemporary
Finish
Cobalt Blue Matte
Glass Color
Blue
Item
Pendant
Shade Material
Glass
Color Temperature
3000K
Lighting Technology
LED
Material
Brass/Steel
Lumens
800
Number of Lights
1
Lamp Included
Yes
Dimmable
Yes
Damp/Wet Rating
Damp
Voltage
120V
CRI
90+
Fixture Wattage
9W
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
UL or ETL Listing
UL
Fixture Socket Type
GU24
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in

Description

Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Cobalt Blue Matte glass is a deep blue cased glass. This decor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and soothing. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.