
Besa Cierro Cable Pendant, Opal Matte, Black Finish, 1x 100W MAX E26 Base
Mfr # 1KX-412407-BK
Zoro # G515613389
product price: $454.99
/ea
Free Shipping & Returns
Key Features
Finish
Opal Matte
Style
Contemporary
Glass Color
White
Voltage
120V
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-412407-BK
Zoro #
G515613389
UPC #
767893295110
Country of Origin
China
Dimensions
Shade Diameter
5.735 in
Height
9.375 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Finish
Opal Matte
Style
Contemporary
Glass Color
White
Voltage
120V
Damp/Wet Rating
Damp
Number of Lights
1
Dimmable
Yes
Material
Brass/Steel
Fixture Wattage
100W
Item
Pendant
Shade Material
Glass
UL or ETL Listing
UL
Bulb Shape
A19
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Description
Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.