Zoro Homepage

Besa Cierro Cable Pendant, Ruby Matte, Black Finish, 1x 9W LED

  • Mfr # 1KX-4124RM-LED-BK

  • Zoro # G515613990


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
CRI
90+
Lumens
800
Voltage
120V
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-4124RM-LED-BK
Zoro #
G515613990
UPC #
767893295202
Country of Origin
China

Dimensions

Height
9.375 in
Shade Diameter
5.735 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Material
Brass/Steel
CRI
90+
Lumens
800
Voltage
120V
Lamp Included
Yes
Shade Material
Glass
Item
Pendant
Finish
Ruby Matte
Color Temperature
3000K
Fixture Wattage
9W
Glass Color
Red
Style
Contemporary
Lighting Technology
LED
Dimmable
Yes
Number of Lights
1
Rated Life
30000
Damp/Wet Rating
Damp
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Fixture Socket Type
GU24

Description

Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Ruby Matte glass is a deep red cased glass. This decor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and vibrant. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.