Zoro Homepage

Besa Cierro Cable Pendant, Vanilla Matte, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1KX-4124VM-BK

  • Zoro # G315613862


product price: $409.50
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Dimmable
Yes
Damp/Wet Rating
Damp
Shade Diameter
5.735 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-4124VM-BK
Zoro #
G315613862
UPC #
767893295219
Country of Origin
China

Dimensions

Shade Diameter
5.735 in
Height
9.375 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Shade Material
Glass
Dimmable
Yes
Damp/Wet Rating
Damp
Voltage
120V
Material
Brass/Steel
Style
Contemporary
Fixture Wattage
100W
Number of Lights
1
Glass Color
Ivory
Finish
Vanilla Matte
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Bulb Shape
A19

Description

Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Vanilla Matte glass is a light golden cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.