Besa Cierro Pendant, Amber Matte, Black Finish, 1x 9W LED

  • Mfr # 1JT-412480-LED-BK

  • Zoro # G415614530


product price:  $360.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Rated Life
30000
Glass Color
Beige
Damp/Wet Rating
Damp
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-412480-LED-BK
Zoro #
G415614530
UPC #
767893290566
Country of Origin
China

Dimensions

Height
9.375 in
Shade Diameter
5.735 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Rated Life
30000
Glass Color
Beige
Damp/Wet Rating
Damp
Color Temperature
3000K
Number of Lights
1
Shade Material
Glass
Lumens
800
Lighting Technology
LED
Fixture Wattage
9W
Lamp Included
Yes
Item
Pendant
Material
Brass/Steel
Style
Contemporary
Finish
Amber Matte
CRI
90+
Dimmable
Yes
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU24
UL or ETL Listing
UL
Bulb Shape
A19
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black

Description

Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Amber Matte glass is a caramel colored cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.