
Besa Cierro Pendant, Cobalt Blue Matte, Black Finish, 1x 100W MAX E26 Base
Mfr # 1JT-4124CM-BK
Zoro # G215614471
product price: $310.50
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Shade Diameter
5.735 in
Style
Contemporary
Number of Lights
1
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-4124CM-BK
Zoro #
G215614471
UPC #
767893282554
Country of Origin
China
Dimensions
Shade Diameter
5.735 in
Height
9.375 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Voltage
120V
Item
Pendant
Style
Contemporary
Number of Lights
1
Damp/Wet Rating
Damp
Glass Color
Blue
Material
Brass/Steel
Dimmable
Yes
Finish
Cobalt Blue Matte
Fixture Wattage
100W
Shade Material
Glass
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Finish
Black
Description
Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Cobalt Blue Matte glass is a deep blue cased glass. This decor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and soothing. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.