Besa Cierro Pendant, Opal Matte, Black Finish, 1x 9W LED

  • Mfr # 1JT-412407-LED-BK

  • Zoro # G815614642


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Finish
Opal Matte
Lumens
800
Number of Lights
1
Shade Diameter
5.735 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-412407-LED-BK
Zoro #
G815614642
UPC #
767893290528
Country of Origin
China

Dimensions

Shade Diameter
5.735 in
Height
9.375 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Finish
Opal Matte
Lumens
800
Number of Lights
1
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lighting Technology
LED
Material
Brass/Steel
Damp/Wet Rating
Damp
Dimmable
Yes
Item
Pendant
Rated Life
30000
Glass Color
White
Fixture Wattage
9W
CRI
90+
Lamp Included
Yes
Color Temperature
3000K
cUL or cETL Listing
cUL
Fixture Finish
Black
Fixture Socket Type
GU24
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes

Description

Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.