Zoro Homepage

Besa Cierro Pendant, Ruby Matte, Black Finish, 1x 9W LED

  • Mfr # 1JT-4124RM-LED-BK

  • Zoro # G215614457


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Rated Life
30000
Finish
Ruby Matte
Height
9.375 in
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-4124RM-LED-BK
Zoro #
G215614457
UPC #
767893290597
Country of Origin
China

Dimensions

Height
9.375 in
Shade Diameter
5.735 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Style
Contemporary
Rated Life
30000
Finish
Ruby Matte
CRI
90+
Color Temperature
3000K
Voltage
120V
Glass Color
Red
Lamp Included
Yes
Material
Brass/Steel
Lighting Technology
LED
Shade Material
Glass
Lumens
800
Fixture Wattage
9W
Item
Pendant
Dimmable
Yes
Number of Lights
1
Damp/Wet Rating
Damp
Fixture Finish
Black
UL or ETL Listing
UL
Fixture Socket Type
GU24
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in

Description

Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Ruby Matte glass is a deep red cased glass. This decor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and vibrant. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.