Shop BESA LIGHTING
See all product information
Create Account
Besa Cierro Pendant, Vanilla Matte, Black Finish, 1x 100W MAX E26 Base
- Mfr # 1JT-4124VM-BK
- Zoro # G815614352
product price:Â
$
310.50
/ea
Free Shipping & Returns
Key Features
Height
9.375 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-4124VM-BK
- Zoro #
- G815614352
- UPC #
- 767893288402
- Country of Origin
- China
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Vanilla Matte
- Glass Color
- Ivory
- Material
- Brass/Steel
- Dimmable
- Yes
- Damp/Wet Rating
- Damp
- Fixture Wattage
- 100W
- Fixture Socket Type
- Medium base (E26)
- Fixture Finish
- Black
- Bulb Shape
- A19
- cUL or cETL Listing
- cUL
- Pendant Maximum Drop (In Inches)
- 120 in
- UL or ETL Listing
- UL
Dimensions
- Height
- 9.375 in
- Shade Diameter
- 5.735 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
Description
Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Vanilla Matte glass is a light golden cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.