Besa Cierro Pendant, Vanilla Matte, Black Finish, 1x 9W LED

  • Mfr # 1JT-4124VM-LED-BK

  • Zoro # G915614436


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Height
9.375 in
Style
Contemporary
Shade Diameter
5.735 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-4124VM-LED-BK
Zoro #
G915614436
UPC #
767893290603
Country of Origin
China

Dimensions

Height
9.375 in
Shade Diameter
5.735 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Color Temperature
3000K
Style
Contemporary
Voltage
120V
Lighting Technology
LED
Rated Life
30000
Damp/Wet Rating
Damp
Glass Color
Ivory
Lamp Included
Yes
Lumens
800
Item
Pendant
Finish
Vanilla Matte
Number of Lights
1
Fixture Wattage
9W
Dimmable
Yes
Material
Brass/Steel
CRI
90+
Shade Material
Glass
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
Fixture Finish
Black
UL or ETL Listing
UL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in

Description

Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Vanilla Matte glass is a light golden cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.