
Besa Cierro Stem Pendant, Amber Matte, Black Finish, 1x 100W MAX E26 Base
Mfr # 1TT-412480-BK
Zoro # G315614401
product price: $773.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
100W
Height
9.375 in
Voltage
120V
Shade Diameter
5.735 in
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-412480-BK
Zoro #
G315614401
UPC #
767965298438
Country of Origin
China
Dimensions
Height
9.375 in
Shade Diameter
5.735 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Fixture Wattage
100W
Voltage
120V
Damp/Wet Rating
Damp
Style
Contemporary
Dimmable
Yes
Item
Pendant
Material
Brass/Steel
Glass Color
Beige
Shade Material
Glass
Finish
Amber Matte
Number of Lights
1
Fixture Finish
Black
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Description
Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Amber Matte glass is a caramel colored cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.