Besa Cierro Stem Pendant, Amber Matte, Black Finish, 1x 9W LED

  • Mfr # 1TT-412480-LED-BK

  • Zoro # G715614414


product price:  $784.99
/ea
Free Shipping & Returns

Key Features

Height
9.375 in
Finish
Amber Matte
Dimmable
Yes
Shade Diameter
5.735 in
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-412480-LED-BK
Zoro #
G715614414
UPC #
767966298444
Country of Origin
China

Dimensions

Height
9.375 in
Shade Diameter
5.735 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Item
Pendant
Finish
Amber Matte
Dimmable
Yes
Number of Lights
1
Color Temperature
3000K
Fixture Wattage
9W
Shade Material
Glass
CRI
90+
Damp/Wet Rating
Damp
Glass Color
Beige
Rated Life
30000
Voltage
120V
Lighting Technology
LED
Style
Contemporary
Lumens
800
Lamp Included
Yes
Material
Brass/Steel
cUL or cETL Listing
cUL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Fixture Socket Type
GU24

Description

Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Amber Matte glass is a caramel colored cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.