Zoro Homepage

Besa Cierro Stem Pendant, Chartreuse, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1TT-412435-BK

  • Zoro # G715614520


product price: $774.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100W
Number of Lights
1
Finish
Chartreuse
Glass Color
Green
Shade Diameter
5.735 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-412435-BK
Zoro #
G715614520
UPC #
767963298416
Country of Origin
Turkey

Dimensions

Shade Diameter
5.735 in
Height
9.375 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Fixture Wattage
100W
Number of Lights
1
Finish
Chartreuse
Glass Color
Green
Damp/Wet Rating
Damp
Item
Pendant
Style
Contemporary
Shade Material
Glass
Dimmable
Yes
Voltage
120V
Material
Brass/Steel
UL or ETL Listing
UL
Fixture Finish
Black
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19

Description

Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Chartreuse glass is a chartreuse colored glass with an opal inner layer. The yellow-green glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and an Easy Install dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.