Zoro Homepage

Besa Cierro Stem Pendant, Ruby Matte, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1TT-4124RM-BK

  • Zoro # G815614994


product price: $1,010.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Fixture Wattage
100W
Dimmable
Yes
Material
Brass/Steel
Height
9.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-4124RM-BK
Zoro #
G815614994
UPC #
767969298472
Country of Origin
China

Dimensions

Height
9.375 in
Shade Diameter
5.735 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Fixture Wattage
100W
Dimmable
Yes
Material
Brass/Steel
Number of Lights
1
Finish
Ruby Matte
Shade Material
Glass
Style
Contemporary
Damp/Wet Rating
Damp
Item
Pendant
Glass Color
Red
cUL or cETL Listing
cUL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Fixture Finish
Black

Description

Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Ruby Matte glass is a deep red cased glass. This decor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and vibrant. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.