Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Cierro Stem Pendant, Ruby Matte, Black Finish, 1x 9W LED

  • Mfr # 1TT-4124RM-LED-BK

  • Zoro # G115614984


product price: $867.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Style
Contemporary
CRI
90+
Material
Brass/Steel
Fixture Wattage
9W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-4124RM-LED-BK
Zoro #
G115614984
UPC #
767970298485
Country of Origin
China

Dimensions

Shade Diameter
5.735 in
Height
9.375 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Damp/Wet Rating
Damp
Style
Contemporary
CRI
90+
Material
Brass/Steel
Fixture Wattage
9W
Lighting Technology
LED
Finish
Ruby Matte
Color Temperature
3000K
Item
Pendant
Rated Life
30000
Lamp Included
Yes
Lumens
800
Dimmable
Yes
Number of Lights
1
Glass Color
Red
Shade Material
Glass
Voltage
120V
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Fixture Socket Type
GU24
Bulb Shape
A19
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in

Description

Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Ruby Matte glass is a deep red cased glass. This decor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and vibrant. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.