Besa Cierro Stem Pendant, Vanilla Matte, Black Finish, 1x 9W LED

  • Mfr # 1TT-4124VM-LED-BK

  • Zoro # G815614871


product price: $784.99
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Number of Lights
1
Damp/Wet Rating
Damp
Dimmable
Yes
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-4124VM-LED-BK
Zoro #
G815614871
UPC #
767972298506
Country of Origin
China

Dimensions

Height
9.375 in
Shade Diameter
5.735 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Style
Contemporary
Number of Lights
1
Damp/Wet Rating
Damp
Dimmable
Yes
Color Temperature
3000K
Shade Material
Glass
CRI
90+
Lighting Technology
LED
Material
Brass/Steel
Finish
Vanilla Matte
Fixture Wattage
9W
Lamp Included
Yes
Voltage
120V
Glass Color
Ivory
Rated Life
30000
Item
Pendant
Lumens
800
Fixture Socket Type
GU24
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Bulb Shape
A19

Description

Cierro is a softly tapered narrow cylinder, creating a refined contemporary look. Our Vanilla Matte glass is a light golden cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.