
Besa Coco 12 Outdoor Pendant, Carrera, Black Finish, 1x 60W MAX E26 Base
Mfr # OP-COCO1219-BK
Zoro # G015562958
product price: $409.50
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Finish
Carrera
Light Bulb Wattage
60W
UL Listed
UL
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OP-COCO1219-BK
Zoro #
G015562958
UPC #
768959304869
Country of Origin
Turkey
Dimensions
Shade Diameter/Width (in Inches)
11.75 in
Shade Height (in Inches)
11.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Item
Pendant
Number of Lights
1
Finish
Carrera
Light Bulb Wattage
60W
UL Listed
UL
Style
Contemporary
Shade Material
Glass
Dimmable
Yes
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Voltage
120V
Material
Brass/Steel
Installation Location Rating
Damp
Fixture Finish
Black
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Glass/Shade Color
White
Description
The globe-shaped Coco is a blown glass with a neutral decor and classic shape that blends gracefully into all environments. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.