Besa Coco 12 Pendant, Opal Matte, Black Finish, 1x 9W LED

  • Mfr # 1JT-COCO1207-LED-BK

  • Zoro # G015613841


product price: $382.50
/ea
Free Shipping & Returns

Key Features

Shade Diameter
11.75 in
Damp/Wet Rating
Damp
Lumens
800
Voltage
120V
Material
Brass/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-COCO1207-LED-BK
Zoro #
G015613841
UPC #
767893292287
Country of Origin
Turkey

Dimensions

Shade Diameter
11.75 in
Height
11.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Damp/Wet Rating
Damp
Lumens
800
Voltage
120V
Material
Brass/Steel
Fixture Wattage
9W
Shade Material
Glass
Rated Life
30000
Glass Color
White
Item
Pendant
Style
Contemporary
Finish
Opal Matte
Lighting Technology
LED
Color Temperature
3000K
Number of Lights
1
Lamp Included
Yes
CRI
90+
Dimmable
Yes
cUL or cETL Listing
cUL
Bulb Shape
A19
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU24

Description

The globe-shaped Coco is a blown glass with a neutral decor and classic shape that blends gracefully into all environments. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.