Shop BESA LIGHTING
See all product information
Create Account
Besa Coco 8 Stem Pendant, Carrera, Black Finish, 1x 60W MAX E26 Base
- Mfr # 1TT-COCO819-BK
- Zoro # G115615158
product price:Â
$
740.99
/ea
Free Shipping & Returns
Key Features
Height
7.5 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1TT-COCO819-BK
- Zoro #
- G115615158
- UPC #
- 768169300477
- Country of Origin
- Türkiye
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Carrera
- Glass Color
- White
- Damp/Wet Rating
- Damp
- Dimmable
- Yes
- Material
- Brass/Steel
- Fixture Wattage
- 60W
- Pendant Maximum Drop (In Inches)
- 120 in
- UL or ETL Listing
- UL
- Fixture Socket Type
- Medium base (E26)
- Fixture Finish
- Black
- Bulb Shape
- A19
- cUL or cETL Listing
- cUL
Dimensions
- Height
- 7.5 in
- Shade Diameter
- 7.875 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
Description
The globe-shaped Coco is a blown glass with a neutral decor and classic shape that blends gracefully into all environments. Our Cocoon glass is a frosted glass with interesting threads of opaque white swirling throughout. This decor is full of textured and creates a point of interest to any room. When lit this glass features a dimensional effect from the whites lines that are interlaced at various levels. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.