Besa Coco 8 Stem Pendant, Carrera, Black Finish, 1x 9W LED

  • Mfr # 1TT-COCO819-LED-BK

  • Zoro # G515615161


product price: $753.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Glass Color
White
Lighting Technology
LED
Finish
Carrera
Rated Life
30000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-COCO819-LED-BK
Zoro #
G515615161
UPC #
768170300480
Country of Origin
Turkey

Dimensions

Height
7.5 in
Shade Diameter
7.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Number of Lights
1
Glass Color
White
Lighting Technology
LED
Finish
Carrera
Rated Life
30000
Item
Pendant
Voltage
120V
Lamp Included
Yes
Fixture Wattage
9W
Lumens
800
CRI
90+
Material
Brass/Steel
Damp/Wet Rating
Damp
Style
Contemporary
Dimmable
Yes
Shade Material
Glass
Color Temperature
3000K
cUL or cETL Listing
cUL
Fixture Finish
Black
UL or ETL Listing
UL
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19

Description

The globe-shaped Coco is a blown glass with a neutral decor and classic shape that blends gracefully into all environments. Our Cocoon glass is a frosted glass with interesting threads of opaque white swirling throughout. This decor is full of textured and creates a point of interest to any room. When lit this glass features a dimensional effect from the whites lines that are interlaced at various levels. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.