Besa Creed Pendant, Black, Black Finish, 1x 9W LED

  • Mfr # 1XT-CREED-LED-BK

  • Zoro # G415615117


product price: $576.00
/ea
Free Shipping & Returns

Key Features

Shade Diameter
8 in
Style
Industrial
Number of Lights
1
Damp/Wet Rating
Dry
Material
Brass/Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-CREED-LED-BK
Zoro #
G415615117
UPC #
768584304623
Country of Origin
China

Dimensions

Shade Diameter
8 in
Height
10 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Style
Industrial
Number of Lights
1
Damp/Wet Rating
Dry
Material
Brass/Aluminum
Glass Color
Black
Item
Pendant
Color Temperature
3000K
Lumens
525
Finish
Black
Shade Material
Aluminum
Voltage
12V
Fixture Wattage
9W
Lighting Technology
LED
CRI
90+
Dimmable
Yes
Lamp Included
Yes
Rated Life
25000
cUL or cETL Listing
cETL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU5.3 Bi-pin
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL
Fixture Finish
Black
Bulb Shape
MR16

Description

Our industrial styled black Creed mini pendant, composed of a parabolic-shaped metal reflector with an upper accent tightly wrapped in natural twine, offers a look that will easily merge into the recent urban decorating trend . The inner gold foil finish exudes a pleasing and focused glow, while the merger of brushed metal with woven twine will stand out in virtually any environment. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.