Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa, Cue Ceiling, White Finish, 1x15W LED

  • Mfr # CUE-LED-WH

  • Zoro # G915614757


product price: $589.50
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
15W
Lumens
1450
CRI
90+
Style
Contemporary
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUE-LED-WH
Zoro #
G915614757
UPC #
767893248147
Country of Origin
China

Dimensions

Diameter
12 in
Height
4 in
Shade Diameter/Width (in Inches)
12 in
Extension/Depth (in Inches)
12 in
Shade Height (in Inches)
4 in

Details

Fixture Wattage
15W
Lumens
1450
CRI
90+
Style
Contemporary
Color Temperature
3000K
Number of Bulbs
1
Voltage
120V
Damp/Wet Rating
Damp
Lighting Technology
LED
Lamp Included
Yes
Finish
White
Rated Life
30000
Shade Material
Aluminum
Glass Color
White
Item
Ceiling
Dimmable
Yes
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
Integrated
Material
Aluminum
Fixture Finish
White
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Bulb Shape
Board

Description

Our Cue LED semi flush is composed of a white laser cut and formed circular aluminum body and fabricated mounting plate, with an inner LED array and frosted acrylic overlay applied to the concealed face. The pleasing play of reflected indirect LED light onto the mounting surface makes for a pleasing glow. These stylish and functional luminares are offered in a beautiful white powder coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.