Besa Dano Pendant, Clear/Medium, Black Finish, 1x 9W LED

  • Mfr # 1JT-DANOCLMD-LED-BK

  • Zoro # G315613725


product price:  $576.00
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass/Wood
Finish
Clear/Medium
Material
Brass/Steel
Damp/Wet Rating
Damp
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-DANOCLMD-LED-BK
Zoro #
G315613725
UPC #
767893292355
Country of Origin
Turkey

Dimensions

Height
13 in
Shade Diameter
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Shade Material
Glass/Wood
Finish
Clear/Medium
Material
Brass/Steel
Damp/Wet Rating
Damp
Lamp Included
Yes
Style
Contemporary
Dimmable
Yes
Fixture Wattage
9W
Number of Lights
1
CRI
90+
Color Temperature
3000K
Item
Pendant
Lighting Technology
LED
Rated Life
30000
Glass Color
Clear
Voltage
120V
Lumens
800
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
UL or ETL Listing
UL
Fixture Finish
Black
Bulb Shape
A19

Description

The Dana Clear Pendant is composed of an outer trans Clear glass cone, with an inner wood cone for concealing the light source. The addition of real wood perfectly complements the glass and adds a splash of warmth. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.