Besa Dano Pendant, Clear/Natural, Black Finish, 1x 9W LED

  • Mfr # 1JT-DANOCLNA-LED-BK

  • Zoro # G915613651


product price:  $576.00
/ea
Free Shipping & Returns

Key Features

Lumens
800
Finish
Clear/Natural
Color Temperature
3000K
Lamp Included
Yes
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-DANOCLNA-LED-BK
Zoro #
G915613651
UPC #
767893292362
Country of Origin
Turkey

Dimensions

Height
13 in
Shade Diameter
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lumens
800
Finish
Clear/Natural
Color Temperature
3000K
Lamp Included
Yes
CRI
90+
Glass Color
Clear
Fixture Wattage
9W
Damp/Wet Rating
Damp
Lighting Technology
LED
Voltage
120V
Shade Material
Glass/Wood
Dimmable
Yes
Rated Life
30000
Number of Lights
1
Item
Pendant
Material
Brass/Steel
Style
Contemporary
cUL or cETL Listing
cUL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Fixture Socket Type
GU24
Fixture Finish
Black

Description

The Dana Clear Pendant is composed of an outer trans Clear glass cone, with an inner wood cone for concealing the light source. The addition of real wood perfectly complements the glass and adds a splash of warmth. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.