Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Dano Pendant, Smoke/Medium, Black Finish, 1x 9W LED

  • Mfr # 1JT-DANOSMMD-LED-BK

  • Zoro # G115613604


product price: $576.00
/ea
Free Shipping & Returns

Key Features

Shade Diameter
9 in
Style
Contemporary
Voltage
120V
Dimmable
Yes
Fixture Wattage
9W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-DANOSMMD-LED-BK
Zoro #
G115613604
UPC #
767893276003
Country of Origin
Turkey

Dimensions

Shade Diameter
9 in
Height
13 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Style
Contemporary
Voltage
120V
Dimmable
Yes
Fixture Wattage
9W
Material
Brass/Steel
Glass Color
Gray
Lighting Technology
LED
Lamp Included
Yes
Number of Lights
1
Rated Life
30000
Shade Material
Glass/Wood
Lumens
800
CRI
90+
Finish
Smoke/Medium
Color Temperature
3000K
Damp/Wet Rating
Damp
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Socket Type
GU24
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Finish
Black

Description

The Dana Smoke Pendant is composed of an outer trans smoke glass cone, with an inner wood cone for concealing the light source. The addition of real wood perfectly complements the glass and adds a splash of warmth. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.