Besa Dion Pendant, Blue, Black Finish, 1x 9W LED

  • Mfr # 1JT-DIONBL-LED-BK

  • Zoro # G415613625


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Shade Diameter
6.125 in
Height
7.75 in
Fixture Wattage
9W
Glass Color
Blue
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-DIONBL-LED-BK
Zoro #
G415613625
UPC #
767893292409
Country of Origin
China

Dimensions

Shade Diameter
6.125 in
Height
7.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Fixture Wattage
9W
Glass Color
Blue
CRI
90+
Lumens
800
Lamp Included
Yes
Color Temperature
3000K
Lighting Technology
LED
Shade Material
Glass
Style
Transitional
Dimmable
Yes
Finish
Blue
Number of Lights
1
Voltage
120V
Item
Pendant
Rated Life
30000
Material
Brass/Steel
Damp/Wet Rating
Damp
Fixture Finish
Black
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
Bulb Shape
A19

Description

The Dion pendant is inspired by the famed fluted columns of Greek Corinthian architecture, making it truly timeless. Then accented by the shimmering lighting effect introduced by a square perf inner diffuser, thus adding a modern twist. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.