Besa Dion Pendant, Blue, Bronze Finish, 1x 9W LED

  • Mfr # 1JT-DIONBL-LED-BR

  • Zoro # G115613383


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Style
Transitional
Material
Brass/Steel
Rated Life
30000
Damp/Wet Rating
Damp
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-DIONBL-LED-BR
Zoro #
G115613383
UPC #
767893292416
Country of Origin
China

Dimensions

Shade Diameter
6.125 in
Height
7.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Style
Transitional
Material
Brass/Steel
Rated Life
30000
Damp/Wet Rating
Damp
CRI
90+
Fixture Wattage
9W
Color Temperature
3000K
Glass Color
Blue
Voltage
120V
Lumens
800
Lighting Technology
LED
Finish
Blue
Dimmable
Yes
Lamp Included
Yes
Shade Material
Glass
Number of Lights
1
Item
Pendant
Fixture Finish
Bronze
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
Bulb Shape
A19
UL or ETL Listing
UL
cUL or cETL Listing
cUL

Description

The Dion pendant is inspired by the famed fluted columns of Greek Corinthian architecture, making it truly timeless. Then accented by the shimmering lighting effect introduced by a square perf inner diffuser, thus adding a modern twist. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.