
Besa Dion Pendant, Blue, Satin Nickel Finish, 1x 60W MAX E26 Base
Mfr # 1JT-DIONBL-SN
Zoro # G915613361
product price: $504.99
/ea
Free Shipping & Returns
Key Features
Shade Diameter
6.125 in
Number of Lights
1
Shade Material
Glass
Style
Transitional
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-DIONBL-SN
Zoro #
G915613361
UPC #
767893292430
Country of Origin
China
Dimensions
Shade Diameter
6.125 in
Height
7.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Number of Lights
1
Shade Material
Glass
Item
Pendant
Style
Transitional
Dimmable
Yes
Glass Color
Blue
Fixture Wattage
60W
Material
Brass/Steel
Damp/Wet Rating
Damp
Finish
Blue
Voltage
120V
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Satin Nickel
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Bulb Shape
A19
Description
The Dion pendant is inspired by the famed fluted columns of Greek Corinthian architecture, making it truly timeless. Then accented by the shimmering lighting effect introduced by a square perf inner diffuser, thus adding a modern twist. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.