Besa Dion Pendant, Clear, Bronze Finish, 1x 9W LED

  • Mfr # 1JT-DIONCL-LED-BR

  • Zoro # G115613994


product price:  $559.99
/ea
Free Shipping & Returns

Key Features

Finish
Clear
CRI
90+
Dimmable
Yes
Lamp Included
Yes
Glass Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-DIONCL-LED-BR
Zoro #
G115613994
UPC #
767893292478
Country of Origin
China

Dimensions

Shade Diameter
6.125 in
Height
7.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Finish
Clear
CRI
90+
Dimmable
Yes
Lamp Included
Yes
Glass Color
Clear
Rated Life
30000
Lumens
800
Fixture Wattage
9W
Item
Pendant
Damp/Wet Rating
Damp
Material
Brass/Steel
Shade Material
Glass
Style
Transitional
Voltage
120V
Color Temperature
3000K
Number of Lights
1
Lighting Technology
LED
Bulb Shape
A19
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes
Fixture Finish
Bronze
Pendant Maximum Drop (In Inches)
120 in

Description

The Dion pendant is inspired by the famed fluted columns of Greek Corinthian architecture, making it truly timeless. Then accented by the shimmering lighting effect introduced by a square perf inner diffuser, thus adding a modern twist. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.