Besa Dion Pendant, Clear, Satin Nickel Finish, 1x 9W LED

  • Mfr # 1JT-DIONCL-LED-SN

  • Zoro # G215613993


product price:  $531.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Material
Brass/Steel
Dimmable
Yes
Shade Material
Glass
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-DIONCL-LED-SN
Zoro #
G215613993
UPC #
767893287115
Country of Origin
China

Dimensions

Shade Diameter
6.125 in
Height
7.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Number of Lights
1
Material
Brass/Steel
Dimmable
Yes
Shade Material
Glass
Style
Transitional
Voltage
120V
Damp/Wet Rating
Damp
Lamp Included
Yes
Lumens
800
Fixture Wattage
9W
Color Temperature
3000K
Lighting Technology
LED
Finish
Clear
Glass Color
Clear
Rated Life
30000
Item
Pendant
CRI
90+
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU24
Bulb Shape
A19
UL or ETL Listing
UL
Fixture Finish
Satin Nickel

Description

The Dion pendant is inspired by the famed fluted columns of Greek Corinthian architecture, making it truly timeless. Then accented by the shimmering lighting effect introduced by a square perf inner diffuser, thus adding a modern twist. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.