Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Dion Pendant, Smoke, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-DIONSM-BK

  • Zoro # G715614049


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Voltage
120V
Dimmable
Yes
Glass Color
Smoke
Shade Diameter
6.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-DIONSM-BK
Zoro #
G715614049
UPC #
767893292492
Country of Origin
China

Dimensions

Shade Diameter
6.125 in
Height
7.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Material
Brass/Steel
Voltage
120V
Dimmable
Yes
Glass Color
Smoke
Style
Transitional
Fixture Wattage
60W
Shade Material
Glass
Finish
Smoke
Damp/Wet Rating
Damp
Number of Lights
1
Item
Pendant
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
cUL or cETL Listing
cUL
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL

Description

The Dion pendant is inspired by the famed fluted columns of Greek Corinthian architecture, making it truly timeless. Then accented by the shimmering lighting effect introduced by a square perf inner diffuser, thus adding a modern twist. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.