Besa Dion Pendant, Smoke, Black Finish, 1x 9W LED

  • Mfr # 1JT-DIONSM-LED-BK

  • Zoro # G115613888


product price:  $531.99
/ea
Free Shipping & Returns

Key Features

Shade Diameter
6.125 in
Style
Transitional
Lumens
800
Color Temperature
3000K
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-DIONSM-LED-BK
Zoro #
G115613888
UPC #
767893292515
Country of Origin
China

Dimensions

Shade Diameter
6.125 in
Height
7.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Style
Transitional
Lumens
800
Color Temperature
3000K
Number of Lights
1
Fixture Wattage
9W
Finish
Smoke
Item
Pendant
Material
Brass/Steel
Dimmable
Yes
Lamp Included
Yes
Lighting Technology
LED
Glass Color
Smoke
Damp/Wet Rating
Damp
Rated Life
30000
Voltage
120V
CRI
90+
Shade Material
Glass
Bulb Shape
A19
Fixture Socket Type
GU24
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL

Description

The Dion pendant is inspired by the famed fluted columns of Greek Corinthian architecture, making it truly timeless. Then accented by the shimmering lighting effect introduced by a square perf inner diffuser, thus adding a modern twist. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.