Besa Dion Pendant, Smoke, Bronze Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-DIONSM-BR

  • Zoro # G415614004


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Glass Color
Smoke
Height
7.75 in
Finish
Smoke
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-DIONSM-BR
Zoro #
G415614004
UPC #
767893292508
Country of Origin
China

Dimensions

Height
7.75 in
Shade Diameter
6.125 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Shade Material
Glass
Glass Color
Smoke
Finish
Smoke
Voltage
120V
Number of Lights
1
Damp/Wet Rating
Damp
Dimmable
Yes
Fixture Wattage
60W
Item
Pendant
Material
Brass/Steel
Style
Transitional
Fixture Finish
Bronze
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Bulb Shape
A19
cUL or cETL Listing
cUL

Description

The Dion pendant is inspired by the famed fluted columns of Greek Corinthian architecture, making it truly timeless. Then accented by the shimmering lighting effect introduced by a square perf inner diffuser, thus adding a modern twist. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.