Besa Dion Pendant, Smoke, Bronze Finish, 1x 9W LED

  • Mfr # 1JT-DIONSM-LED-BR

  • Zoro # G715613950


product price:  $531.99
/ea
Free Shipping & Returns

Key Features

Height
7.75 in
Shade Diameter
6.125 in
Number of Lights
1
Glass Color
Smoke
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-DIONSM-LED-BR
Zoro #
G715613950
UPC #
767893292522
Country of Origin
China

Dimensions

Height
7.75 in
Shade Diameter
6.125 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Number of Lights
1
Glass Color
Smoke
Color Temperature
3000K
CRI
90+
Rated Life
30000
Lamp Included
Yes
Lighting Technology
LED
Lumens
800
Material
Brass/Steel
Item
Pendant
Dimmable
Yes
Style
Transitional
Damp/Wet Rating
Damp
Finish
Smoke
Voltage
120V
Shade Material
Glass
Fixture Wattage
9W
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
Fixture Finish
Bronze
Bulb Shape
A19
UL or ETL Listing
UL

Description

The Dion pendant is inspired by the famed fluted columns of Greek Corinthian architecture, making it truly timeless. Then accented by the shimmering lighting effect introduced by a square perf inner diffuser, thus adding a modern twist. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.