
Besa Divi Pendant, Copper Foil, Black Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-1758CF-BK
Zoro # G515614782
product price:Â $333.00
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Glass Color
Copper
Height
2.625 in
Finish
Copper Foil
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-1758CF-BK
Zoro #
G515614782
UPC #
768404302822
Country of Origin
Turkey
Dimensions
Height
2.625 in
Shade Diameter
3.375 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Fixture Wattage
50W
Style
Contemporary
Item
Pendant
Glass Color
Copper
Finish
Copper Foil
Shade Material
Glass
Dimmable
Yes
Voltage
12V
Lamp Included
Yes
Damp/Wet Rating
Dry
Material
Brass/Aluminum
Number of Lights
1
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Fixture Socket Type
GY6.35 Bi-pin
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
Bulb Shape
MR16
Description
Divi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Copper Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. This decor is full of textured and depth, however the outer surface of the glass is smooth. When lit the glass comes to life, as the distressed foil allows glimpses of light to pass through. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.