Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Divi Pendant, Copper Foil, Black Finish, 1x 9W LED

  • Mfr # 1XT-1758CF-LED-BK

  • Zoro # G915614665


product price: $382.50
/ea
Free Shipping & Returns

Key Features

Material
Brass/Aluminum
Lamp Included
Yes
Dimmable
Yes
Number of Lights
1
Lumens
670
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-1758CF-LED-BK
Zoro #
G915614665
UPC #
768405302838
Country of Origin
Turkey

Dimensions

Height
2.625 in
Shade Diameter
3.375 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Material
Brass/Aluminum
Lamp Included
Yes
Dimmable
Yes
Number of Lights
1
Lumens
670
Voltage
12V
Color Temperature
3000K
Damp/Wet Rating
Dry
Rated Life
25000
Shade Material
Glass
Style
Contemporary
Lighting Technology
LED
Fixture Wattage
9W
Finish
Copper Foil
Glass Color
Copper
Item
Pendant
CRI
90+
Fixture Finish
Black
UL or ETL Listing
ETL
cUL or cETL Listing
cETL
Fixture Socket Type
GU5.3 Bi-pin
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
Bulb Shape
MR16

Description

Divi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Copper Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. This decor is full of textured and depth, however the outer surface of the glass is smooth. When lit the glass comes to life, as the distressed foil allows glimpses of light to pass through. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.