Besa Divi Pendant, Metal Black, Black Finish, 1x 50W MAX GY6.35 Base

  • Mfr # 1XT-1858BK-BK

  • Zoro # G315615132


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Height
2.625 in
Dimmable
Yes
Shade Diameter
3.375 in
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-1858BK-BK
Zoro #
G315615132
UPC #
768434303127
Country of Origin
China

Dimensions

Height
2.625 in
Shade Diameter
3.375 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lamp Included
Yes
Dimmable
Yes
Number of Lights
1
Voltage
12V
Style
Contemporary
Damp/Wet Rating
Dry
Finish
Metal Black
Shade Material
Steel
Material
Brass/Aluminum
Item
Pendant
Fixture Wattage
50W
Glass Color
Black
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL
Fixture Socket Type
GY6.35 Bi-pin
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Bulb Shape
MR16

Description

Divi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our The Black shade is a stamped steel reflector, with a black plated finish on the interior and exterior. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.