Besa Divi Pendant, Metal Black, Black Finish, 1x 9W LED

  • Mfr # 1XT-1858BK-LED-BK

  • Zoro # G415614967


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Glass Color
Black
Finish
Metal Black
Damp/Wet Rating
Dry
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-1858BK-LED-BK
Zoro #
G415614967
UPC #
768435303133
Country of Origin
China

Dimensions

Shade Diameter
3.375 in
Height
2.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lighting Technology
LED
Glass Color
Black
Item
Pendant
Finish
Metal Black
Damp/Wet Rating
Dry
Lamp Included
Yes
CRI
90+
Lumens
670
Style
Contemporary
Fixture Wattage
9W
Number of Lights
1
Voltage
12V
Shade Material
Steel
Dimmable
Yes
Material
Brass/Aluminum
Rated Life
25000
Color Temperature
3000K
UL or ETL Listing
ETL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
Bulb Shape
MR16
cUL or cETL Listing
cETL
Fixture Socket Type
GU5.3 Bi-pin

Description

Divi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our The Black shade is a stamped steel reflector, with a black plated finish on the interior and exterior. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.