Besa Domi Pendant, Cherry, Black Finish, 1x 50W MAX GY6.35 Base

  • Mfr # 1XT-1743CH-BK

  • Zoro # G615614170


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Shade Diameter
5 in
Finish
Cherry
Fixture Wattage
50W
Material
Brass/Aluminum
Damp/Wet Rating
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-1743CH-BK
Zoro #
G615614170
UPC #
768396302749
Country of Origin
China

Dimensions

Shade Diameter
5 in
Height
2.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Finish
Cherry
Item
Pendant
Fixture Wattage
50W
Material
Brass/Aluminum
Damp/Wet Rating
Dry
Lamp Included
Yes
Shade Material
Glass
Glass Color
Beige
Style
Contemporary
Voltage
12V
Number of Lights
1
Dimmable
Yes
cUL or cETL Listing
cETL
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GY6.35 Bi-pin
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T4
UL or ETL Listing
ETL

Description

Domi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Cherry glass is a soft off-white cased glass that is handcrafted with spiraling strokes of dark red, emphasizing the subtle brush pattern. The reddish rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.