Besa Domi Pendant, Marble, Black Finish, 1x 5W LED

  • Mfr # 1XT-174352-LED-BK

  • Zoro # G715614339


product price: $382.50
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Fixture Wattage
5W
Color Temperature
3000K
Style
Contemporary
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-174352-LED-BK
Zoro #
G715614339
UPC #
768393302711
Country of Origin
China

Dimensions

Shade Diameter
5 in
Height
2.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Lighting Technology
LED
Fixture Wattage
5W
Color Temperature
3000K
Style
Contemporary
Number of Lights
1
Material
Brass/Aluminum
CRI
90+
Lumens
550
Voltage
12V
Rated Life
25000
Finish
Marble
Item
Pendant
Dimmable
Yes
Glass Color
Gray
Lamp Included
Yes
Shade Material
Glass
Damp/Wet Rating
Dry
Bulb Shape
T4
Fixture Socket Type
GY6.35 Bi-pin
UL or ETL Listing
ETL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes

Description

Domi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.