Besa Domi Pendant, Mocha, Black Finish, 1x 50W MAX GY6.35 Base

  • Mfr # 1XT-174383-BK

  • Zoro # G715614278


product price:  $333.00
/ea
Free Shipping & Returns

Key Features

Height
2.875 in
Number of Lights
1
Lamp Included
Yes
Finish
Mocha
Shade Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-174383-BK
Zoro #
G715614278
UPC #
768394302727
Country of Origin
China

Dimensions

Height
2.875 in
Shade Diameter
5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Number of Lights
1
Lamp Included
Yes
Finish
Mocha
Damp/Wet Rating
Dry
Material
Brass/Aluminum
Fixture Wattage
50W
Dimmable
Yes
Voltage
12V
Style
Contemporary
Shade Material
Glass
Glass Color
Almond
Item
Pendant
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL
cUL or cETL Listing
cETL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T4
Fixture Socket Type
GY6.35 Bi-pin

Description

Domi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Mocha glass is a pressed glass that features a cream color that is marbleized with brown. This decor is classic and can be used in various ways. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.