
Besa Domi Pendant, Solare, Black Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-1743SL-BK
Zoro # G115614113
product price:Â $351.99
/ea
Free Shipping & Returns
Key Features
Height
2.875 in
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-1743SL-BK
Zoro #
G115614113
UPC #
768402302800
Country of Origin
China
Dimensions
Height
2.875 in
Shade Diameter
5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Solare
Glass Color
Red
Material
Brass/Aluminum
Lamp Included
Yes
Damp/Wet Rating
Dry
Fixture Wattage
50W
Dimmable
Yes
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
ETL
cUL or cETL Listing
cETL
Fixture Socket Type
GY6.35 Bi-pin
Bulb Shape
T4
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Description
Domi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Solare glass is a pressed glass that features swirls of white throughout clear glass, which then is colored with a translucent mix of red-orange to yellow. This decor is classic and can be used in various ways. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.