Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Edge 24 Sconce, White Diffuser, Black Finish, 2x11W LED

  • Mfr # EDGE24-LED-BK

  • Zoro # G515563028


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
24 in
Lumens
1200
Finish
Black
Glass Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDGE24-LED-BK
Zoro #
G515563028
UPC #
768855304864
Country of Origin
China

Dimensions

Height
24 in
Diameter/Width (in Inches)
6.25 in
Shade Diameter/Width (in Inches)
6.25 in
Extension/Depth (in Inches)
4 in
Height of Center (in Inches)
12 in
Shade Length/Depth (in Inches)
4 in
Shade Height (in Inches)
24 in

Details

Item
Outdoor
Voltage
120V
Lumens
1200
Finish
Black
Glass Color
Black
Dimmable
Yes
Lighting Technology
LED
Number of LEDs
2
Damp/Wet Rating
Damp
Lamp Included
Yes
Fixture Wattage
11W
Rated Life
25000
Mounting
Vertical
CRI
90+
Color Temperature
3000K
Fixture Finish
Black
Shade Material
Aluminum
Style
Contemporary
Material
Aluminum
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL
ADA Compliant (Y/N)
Yes
Fixture Socket Type
Integrated
cUL or cETL Listing
cETL
Bulb Shape
Integrated

Description

Edge is an exceptional metal half-cylinder wall sconce available in White or Black finish. Its exquisite design features segmented cutouts creating a captivating visual display when illuminated. The fixtures open-ended structure allows for both top and bottom lighting, casting a soft and inviting glow that complements any space with style and sophistication.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.