Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Edge 24 Sconce, White Diffuser, White Finish, 2x11W LED

  • Mfr # EDGE24-LED-WH

  • Zoro # G015563047


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
24 in
Lumens
1200
Finish
White
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDGE24-LED-WH
Zoro #
G015563047
UPC #
768856304863
Country of Origin
China

Dimensions

Height
24 in
Diameter/Width (in Inches)
6.25 in
Shade Length/Depth (in Inches)
4 in
Height of Center (in Inches)
12 in
Shade Height (in Inches)
24 in
Shade Diameter/Width (in Inches)
6.25 in
Extension/Depth (in Inches)
4 in

Details

Item
Outdoor
Voltage
120V
Lumens
1200
Finish
White
Glass Color
White
Number of LEDs
2
CRI
90+
Mounting
Vertical
Lamp Included
Yes
Lighting Technology
LED
Color Temperature
3000K
Dimmable
Yes
Fixture Wattage
11W
Rated Life
25000
Damp/Wet Rating
Damp
ADA Compliant (Y/N)
Yes
Material
Aluminum
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Fixture Finish
White
Fixture Socket Type
Integrated
Bulb Shape
Integrated
Style
Contemporary
Eco-Friendly (Y/N)
Yes
Shade Material
Aluminum

Description

Edge is an exceptional metal half-cylinder wall sconce available in White or Black finish. Its exquisite design features segmented cutouts creating a captivating visual display when illuminated. The fixtures open-ended structure allows for both top and bottom lighting, casting a soft and inviting glow that complements any space with style and sophistication.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.