Zoro Homepage

Besa Eli Pendant, Clear, Black Finish, 1x 9W MAX E26 Base

  • Mfr # 1JT-ELICL-LED-BK

  • Zoro # G715613882


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
9W
Voltage
120V
Glass Color
Clear
Damp/Wet Rating
Damp
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-ELICL-LED-BK
Zoro #
G715613882
UPC #
767893292553
Country of Origin
China

Dimensions

Height
15 in
Shade Diameter
16 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Fixture Wattage
9W
Voltage
120V
Glass Color
Clear
Damp/Wet Rating
Damp
Number of Lights
1
Lumens
800
Material
Brass/Steel
CRI
90+
Color Temperature
3000K
Dimmable
Yes
Style
Contemporary
Lamp Included
Yes
Lighting Technology
LED
Rated Life
30000
Finish
Clear
Item
Pendant
Shade Material
Glass
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
cUL or cETL Listing
cUL

Description

The Eli Pendant features a double layer design that creates a captivating visual effect. A clear outer globe encases a unique inner clear bubble glass. Light dances and refracts through the textured bubbles, casting delightful patterns and adding a touch of whimsy to your space. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.