Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Eli Pendant, Clear, Bronze Finish, 1x 9W MAX E26 Base

  • Mfr # 1JT-ELICL-LED-BR

  • Zoro # G515613884


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Height
15 in
Voltage
120V
Fixture Wattage
9W
Dimmable
Yes
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-ELICL-LED-BR
Zoro #
G515613884
UPC #
767893292560
Country of Origin
China

Dimensions

Height
15 in
Shade Diameter
16 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Fixture Wattage
9W
Dimmable
Yes
Style
Contemporary
Finish
Clear
Lamp Included
Yes
Color Temperature
3000K
CRI
90+
Lumens
800
Rated Life
30000
Shade Material
Glass
Item
Pendant
Material
Brass/Steel
Lighting Technology
LED
Glass Color
Clear
Damp/Wet Rating
Damp
Number of Lights
1
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Fixture Finish
Bronze
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
cUL or cETL Listing
cUL

Description

The Eli Pendant features a double layer design that creates a captivating visual effect. A clear outer globe encases a unique inner clear bubble glass. Light dances and refracts through the textured bubbles, casting delightful patterns and adding a touch of whimsy to your space. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.