Besa Eli Pendant, Clear, Satin Nickel Finish, 1x 9W MAX E26 Base

  • Mfr # 1JT-ELICL-LED-SN

  • Zoro # G715614308


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Voltage
120V
Material
Brass/Steel
Rated Life
30000
Finish
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-ELICL-LED-SN
Zoro #
G715614308
UPC #
767893292577
Country of Origin
China

Dimensions

Height
15 in
Shade Diameter
16 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Damp/Wet Rating
Damp
Voltage
120V
Material
Brass/Steel
Rated Life
30000
Finish
Clear
Color Temperature
3000K
Lumens
800
Lighting Technology
LED
Item
Pendant
Dimmable
Yes
Style
Contemporary
Lamp Included
Yes
CRI
90+
Shade Material
Glass
Fixture Wattage
9W
Number of Lights
1
Glass Color
Clear
UL or ETL Listing
UL
Bulb Shape
A19
Fixture Finish
Satin Nickel
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes

Description

The Eli Pendant features a double layer design that creates a captivating visual effect. A clear outer globe encases a unique inner clear bubble glass. Light dances and refracts through the textured bubbles, casting delightful patterns and adding a touch of whimsy to your space. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.