Besa Elle 11 Pendant, Clear, Black Finish, 1x 9W LED

  • Mfr # 1JT-ELLE11CL-LED-BK

  • Zoro # G115614328


product price:  $486.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
9W
Voltage
120V
Lighting Technology
LED
Material
Brass/Steel
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-ELLE11CL-LED-BK
Zoro #
G115614328
UPC #
767893282462
Country of Origin
Germany

Dimensions

Shade Diameter
7.875 in
Height
11.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Fixture Wattage
9W
Voltage
120V
Item
Pendant
Lighting Technology
LED
Material
Brass/Steel
Lamp Included
Yes
Shade Material
Glass
Glass Color
Clear
Style
Transitional
Dimmable
Yes
Finish
Clear
Damp/Wet Rating
Damp
Color Temperature
3000K
CRI
90+
Rated Life
30000
Lumens
800
Number of Lights
1
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A15
Fixture Finish
Black
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Socket Type
GU24

Description

The distinctive Elle 11 Pendant is composed of an outer tear-drop clear glass shade, complemented perfectly with a blown opal glass sphere. The inner opal conceals the light source, while both diffusing and directing downward the output of the light source. The pleasing play of light and dimension through the Elle makes for a soothing optical effect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.