Besa Elle 11 Pendant, Gray, Black Finish, 1x 9W LED

  • Mfr # 1JT-ELLE11GY-LED-BK

  • Zoro # G815614345


product price:  $486.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Shade Material
Glass
Rated Life
30000
Lamp Included
Yes
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-ELLE11GY-LED-BK
Zoro #
G815614345
UPC #
767893292591
Country of Origin
Germany

Dimensions

Shade Diameter
7.875 in
Height
11.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Dimmable
Yes
Shade Material
Glass
Rated Life
30000
Lamp Included
Yes
Number of Lights
1
Damp/Wet Rating
Damp
Material
Brass/Steel
Lighting Technology
LED
CRI
90+
Voltage
120V
Fixture Wattage
9W
Color Temperature
3000K
Lumens
800
Style
Transitional
Glass Color
Gray
Finish
Gray
Fixture Finish
Black
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU24
Bulb Shape
A15
Pendant Maximum Drop (In Inches)
120 in

Description

The distinctive Elle 11 Pendant is composed of an outer tear-drop trans gray glass shade, complemented perfectly with a blown opal glass sphere. The inner opal conceals the light source, while both diffusing and directing downward the output of the light source. The pleasing play of light and dimension through the Elle makes for a soothing optical effect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.