Besa Esa Pendant, Clear, Black Finish, 1x 5W LED

  • Mfr # 1JT-ESACL-LED-BK

  • Zoro # G315614142


product price:  $445.50
/ea
Free Shipping & Returns

Key Features

Finish
Clear
Fixture Wattage
5W
Voltage
120V
Style
Contemporary
Lumens
550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-ESACL-LED-BK
Zoro #
G315614142
UPC #
767893292614
Country of Origin
Germany

Dimensions

Shade Diameter
4.7 in
Height
6.85 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Finish
Clear
Fixture Wattage
5W
Voltage
120V
Style
Contemporary
Lumens
550
Rated Life
25000
CRI
90+
Damp/Wet Rating
Damp
Dimmable
Yes
Material
Brass/Steel
Lighting Technology
LED
Color Temperature
3000K
Glass Color
Clear
Item
Pendant
Shade Material
Glass
Number of Lights
1
Lamp Included
Yes
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
Bulb Shape
B10
cUL or cETL Listing
cUL

Description

The Esa Clear Pendant is composed of an outer trans Clear glass cylinder, with an interesting dimple pattern blown throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the dimple accents make for an interesting optical affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.